Description
LoRaWAN wireless connectivity, Built-in 3-axis accelerometer and temperature sensor, Computing eigenvalues on board (e.g VRMS, ARMS, Peak, Kurtosis, Crest factor, Skewness and Standard Deviation values), Battery-powered, no wiring installa
•Les Atouts de l'article:
- LoRaWAN wireless connectivity- Built-in 3-axis accelerometer and temperature sensor - Computing eigenvalues on board (e.g VRMS, ARMS, Peak, Kurtosis, Crest factor, Skewness and Standard Deviation values) - Battery-powered, no wiring installation needed - Easy setting with user friendly interfaces on WISE Studio - Compliant with ISO 10816-3 - Support wide temperature -20 ~ 85 °C - IP66 enclosure design - 3.6V AA Battery -2pcs (Not included)- US-915 MHz
•Les Atouts de l'article:
- LoRaWAN wireless connectivity- Built-in 3-axis accelerometer and temperature sensor - Computing eigenvalues on board (e.g VRMS, ARMS, Peak, Kurtosis, Crest factor, Skewness and Standard Deviation values) - Battery-powered, no wiring installation needed - Easy setting with user friendly interfaces on WISE Studio - Compliant with ISO 10816-3 - Support wide temperature -20 ~ 85 °C - IP66 enclosure design - 3.6V AA Battery -2pcs (Not included)- US-915 MHz