Description
LFP1200-G3-860-09 OSRAM LINEARlight FLEX® Protect POWER 1200 Modules LED pour des applications professionnelles et industrielles
•Les Atouts de l'article:
Modules LED pour des applications professionnelles et industrielles. Caractéristiques du produit:High brightness linear LED light sources available in 1200 lumens per meter up to 3000 lumens per meter (365 lumens per feet to 915 lumens per feet) IP67 protected modules and connectors for outdoor operation Flexible and field cuttable every 100mm (3.94") to support design freedom Long operational length per single power feed possible Each reel is shipped with a pre-installed IP67 input connector Optimally paired with OPTOTRONIC 24V power supplies Module can be bent to conform to curved surfaces with a radius as tight as 1.9" (50 mm) . Avantages du produit: Extra strong self-adhesive backside for easy mounting Extra-long lifetime 50,000 hours (L70B50) . Zones d'application: Architectural integration Border lighting General lighting Façade accent lighting Object integration Organically shaped luminaires Path and contour marking Signage applications .
•Les Atouts de la Gamme :
Avantages du produitExtra strong self-adhesive backside for easy mounting Extra-long lifetime 50,000 hours (L70B50) Caractéristiques du produitHigh brightness linear LED light sources available in 1200 lumens per meter up to 3000 lumens per meter (365 lumens per feet to 915 lumens per feet) IP67 protected modules and connectors for outdoor operation Flexible and field cuttable every 100mm (3.94") to support design freedom Long operational length per single power feed possible Each reel is shipped with a pre-installed IP67 input connector Optimally paired with OPTOTRONIC 24V power supplies Increased reliability due to single piece reel-to-reel technology Dimmable with PWM technology Module can be bent to conform to curved surfaces with a radius as tight as 1.9" (50 mm) Zones d'applicationArchitectural integration Border lighting General lighting Façade accent lighting Object integration Organically shaped luminaires Path and contour marking Signage applications
•Les Atouts de l'article:
Modules LED pour des applications professionnelles et industrielles. Caractéristiques du produit:
•Les Atouts de la Gamme :
Avantages du produit