Description
Ruban LED flexible IP 67 - 24?V - Diffuseur intégré - Angle d’émission 120° - Ta -30°C à +50°C - Dimensions 6?000 x 10 x 14,1 mm - Sécable tous les 50 mm - 43,20W - 7,2W/m - 450lm/m
•Les Atouts de l'article:
Modules LED pour des applications professionnelles et industrielles. Caractéristiques du produit:Saturated, homogeneous linear LED modules with the look of neon Flexible and field cuttable module to support design freedom IP67 protection with high performance silicone Outdoor use possible: UV and salt mist resistant Long, operational length per single power feed possible (up to 6m) Produced in Top bending (LFD400T) and Side bending (LFD400S) versions Available in four CCTs of white (2700 K to 6500 K) and five monochrome colors (LFD400MT and LFD400MS) . Avantages du produit: Extra strong self-adhesive backside for easy mounting Mounting clip accessories available to increase the versalilty of the system Optimally paired with OPTOTRONIC 24VDC power supplies Increased reliability due to single piece reel-to-reel technology Dimmable with PWM technology . Zones d'application: Individualized & customized luminaires Organically shaped luminaires Architectural integration (coves and walls) Object integration (handrails) Signage applications .
•Les Atouts de la Gamme :
Avantages du produitExtra strong self-adhesive backside for easy mounting Mounting clip accessories available to increase the versalilty of the system Optimally paired with OPTOTRONIC 24VDC power supplies Increased reliability due to single piece reel-to-reel technology Dimmable with PWM technology Caractéristiques du produitSaturated, homogeneous linear LED modules with the look of neon Flexible and field cuttable module to support design freedom IP67 protection with high performance silicone Outdoor use possible: UV and salt mist resistant Long, operational length per single power feed possible (up to 6m) Produced in Top bending (LFD400T) and Side bending (LFD400S) versions 24 V technology for easy dimensioning Available in four CCTs of white (2700 K to 6500 K) and five monochrome colors (LFD400MT and LFD400MS) Zones d'applicationIndividualized & customized luminaires Organically shaped luminaires Architectural integration (coves and walls) Object integration (handrails) Signage applications
•Les Atouts de l'article:
Modules LED pour des applications professionnelles et industrielles. Caractéristiques du produit:
•Les Atouts de la Gamme :
Avantages du produit