Description
LFD400S-G1-840-06 OSRAM LINEARlight FLEX® DIFFUSE Side White Modules LED pour des applications professionnelles et industrielles
•Les Atouts de l'article:
Modules LED pour des applications professionnelles et industrielles. Caractéristiques du produit:Diffused light lines without visible spots Flexible and cuttable module to support design freedom Long operational length per single power feed possible (up to 6m) Ideal for luminaire designs Extra strong self-adhesive backside for easy mounting 24 V technology for easy dimensioning Recommended in system use with OPTOTRONIC Increased reliability due to single piece reel-to-reel technology Dimmable with PWM technology . Avantages du produit: Reliable connection over long periods of time: IP67 connector with built-in protection against liquids penetrating through the wires into the LED strip . Zones d'application: Signalétique et enseignes lumineuses .
•Les Atouts de la Gamme :
Avantages du produitIP67 protection with high performance silicone Reliable connection over long periods of time: IP67 connector with built-in protection against liquids penetrating through the wires into the LED strip Outdoor use possible: UV and salt mist resistant (UV acc. to ISO 4892-2 - Method A, salt mist acc. to IEC 60068-2-52 severity 1) Caractéristiques du produitDiffused light lines without visible spots Flexible and cuttable module to support design freedom Long operational length per single power feed possible (up to 6m) Ideal for luminaire designs Extra strong self-adhesive backside for easy mounting 24 V technology for easy dimensioning Recommended in system use with OPTOTRONIC Increased reliability due to single piece reel-to-reel technology Dimmable with PWM technology Zones d'applicationIndividual and customized luminaires Organic shaped luminaires Architectural Integration e.g. coves, walls Object integration e.g. handrails Signage and illuminated advertising
•Les Atouts de l'article:
Modules LED pour des applications professionnelles et industrielles. Caractéristiques du produit:
•Les Atouts de la Gamme :
Avantages du produit