• « Découvrez le catalogue de tous les produits disponibles dans le réseau des agences Sonepar. Si vous êtes déjà client d'une enseigne, cliquez sur connexion. Si vous n'êtes pas encore client du réseau Sonepar, contactez l'une de nos agences pour passer commande. »

Madenr - 105507 - Paraf Ex9UE1+2 280 VAC 4P

  • Parafoudre 4 pôles Ex9UE type 1+2, 280 VAC, 25 kA sans signalisation
    • Fabricant : Madenr
    • Réf. fabricant : 105507
    • Référence Sonepar : 03054505508
    • EAN : 8592765055088
x  1   unité
Disponibilité :
Sur commande
Consulter les stocks

Description

Parafoudre 4 pôles Ex9UE type 1+2, 280 VAC, 25 kA sans signalisation

•Les Atouts de l'article:

The Ex9UE1+2 25 line is a group of Class I+II Surge Protective Devices. They are intended as a protection againstdirect hit of lightning strokes of medium intensities. In standard three phase TN-C grid, they provides protection upto LPL I, II requirements given in EN 62305 with total lightning current introduced into electrical installation of 75 kAand total lightning stroke current 150 or 200 kA based on physical configuration and mutual position of groundingpoint of lightning rod, grounding point of the electrical installation and place of SPD installation.The design of Ex9UE1+2 25 is hybrid based on combination of high energy Metal Oxide Varistors and isolationSpark Gap. This combination brings lower response time thanks to fast MOV and low voltage SG in comparisonto a pure SG solution. The serial connection of MOV provides limitation of follow current characteristics for SG, butalso full isolation due to serial connection of SG to MOV.The main characteristics are defined by MOV part dominantly. Resulting protection level and response characteristicsnot only fulfill requirements of class I SPDs but also for class II ones. Ex9UE1+2 25 provides protectionfor both classes I and II. The modular design with plug in inserts allows simple and quick replacement of functionmodules in case of MOV is beyond if its lifespan due to high intensity or often occurrence of overvoltage peaks.

Spécifications techniques

Pour rechercher un produit équivalent, sélectionnez les caractéristiques que vous souhaitez conserver