Description
LOAD CELL SIWAREX WL270 K-S CA 28t 0.1% Ex RATED LOAD 28t, ACCURACY CLASS 0.1, %, 15 M CABLE LENGTH, 4 CONDUCTOR, MATERIAL: STEEL, PAINTED TYPE OF PROTECTION IP65, EXPLOSION PROTECTION II 3 G Ex NA IIC T4 GC, II 3 G Ex TC IIIC T73 DEGREES C