Description
Cylindrical Primary Lithium. Chemical System: Lithium/Iron Disulfide (Li/FeS2). Designation: ANSI 15-LF, IEC-FR14505 (FR6). Nominal Voltage: 1.5 Volts. Sizing Compatibility. Storage Temp: -40°C to 60°C (-40°F to 140°F). Operating Temp: -40°C to 60°C (-40°F to 140°F). Typical Weight: 15 grams (0.5 oz.). Typical Volume: 8.0 cubic centimeters (0.49 cubic inch). Max Discharge: 2.5 amps continuous (single battery only) 4.0 amps pulse (2 sec on / 8 sec off). Lithium Content: Less than 1 gram. Typical IR: 120 to 240 milliohms. (depending on method). Shelf Life: 20 years at 21°C.
Spécifications techniques
Documentation
Fréquemment dans le même panier